Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair, 18-3/4"L35"H, HerculesSeries
Mfr # LE-CHAMP-M-GG
Zoro # G8603730
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Depth 18-3/4"
- Frame Material Resin
- Backrest Rectangular Back
- Series Hercules
Product Information
- Brand Flash Furniture
- MFR # LE-CHAMP-M-GG
- Zoro # G8603730
- UPC # 889142457718
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 18-3/4" |
Width | 15" |
Details
Item | Chiavari Chair |
Frame Material | Resin |
Backrest | Rectangular Back |
Color | Champagne |
Series | Hercules |
Weight Capacity | 1000 lb. |
Material | Back: Resin; Seat: Polycarbonate |
Style | Chiavari Chair |
Description
Hercules Champagne Resin Chiavari Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- BAXTON STUDIO Lisa Modern Ash Walnut Brown Finished Wood Queen Size 3-Drawer Storage Bed (175-9426-9621-Zoro)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-WHITE-M-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-BLACK-M-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Aluminum, Metal, Plastic Seat (TLH-017B-GG)
- FLASH FURNITURE BlackBig and Tall Office Chair, 31 1/2 inW28-1/2"L47-1/2"H, Padded Flip-up, MeshSeat, ContemporarySeries (BT-20180-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-BK-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- FLASH FURNITURE BlackTask Office Chair, 29"L42-3/4"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-2073F-GG)
- Flash Furniture Waiting Room & Guest Chairs