Flash Furniture

Charlestown Sea Foam Faux Wood Side Table


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This Flash Furniture Charlestown sea foam faux wood side table is the perfect addition to your outdoor patio hotel cabana or beachfront rental. Featuring a lattice pattern and a sea foam color this table is ideal for pairing with your Flash Furniture Charlestown adirondack chair sold separately or its classic design is sure to fit in seamlessly with your existing patio furniture! Suitable for both indoor and outdoor use it is great for placing next to chairs to provide a place for guests to keep drinks snacks or personal belongings and can hold up to 200 lb.This table boasts a faux wood look that is designed to withstand a wide range of climates for outdoor use during any time of the year. Unlike real wood the polystyrene material won't crack chip rot peel or splinter for long-lasting use in your high-traffic environment. For added piece of mind the stainless steel hardware is rust-resistant. The table is UV treated to prevent fading staining and discoloration and only requires basic cleanings with water and a neutral detergent. This table requires some simple assembly and includes all the necessary tools for setup.Overall Dimensions:Width: 18 3/4''Depth: 15''Height: 18 1/4''Capacity: 200 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.