Shop All Patio Side Tables
Flash Furniture
Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Teal
Mfr # JJ-T14001-TL-GG
Zoro # G001929734
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 10.9
- Overall Height 18.25
- Color Teal
- Capacity 200
- Overall Length 15
Product Information
- Brand Flash Furniture
- MFR # JJ-T14001-TL-GG
- Zoro # G001929734
- UPC # 889142982241
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Height | 18.25 |
Overall Length | 15 |
Overall Width | 18.75 |
Details
Weight | 10.9 |
Color | Teal |
Capacity | 200 |
Material | Polystyrene |
Description
Tie all aspects of your outdoor décor together with the unsung hero of design, the side accent table. The classic look of this poly resin side table mimics the lattice design of your Adirondack chairs but will also blend seamlessly with other patio furniture. Designed for indoor or outdoor use, place this slatted side table in your sunroom or on the front porch for a cohesive look. Longevity and durability are important hallmarks for quality furniture and this patio side table is up to the task. Constructed from polystyrene, this accent patio table is more durable than plastic and won't chip, splinter or peel but is lightweight and easily portable to change up your design. Metal screws securely join all pieces of this poly resin table allowing it to hold up to 200 lbs. static weight capacity. Exemplary UV, weather and stain resistance makes this patio furniture table an ideal piece for your deck, patio, or poolside or to hold drinks and snacks while camping or tailgating. Assembly takes less than 30 minutes for your convenience. Pair this poly resin patio table with our set of 2 or 4 all-weather poly resin wood Adirondack chairs for the complete set up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- GROSFILLEX Armchair, Fanback, White (49092004)
- WESTWARD 7" Steel Ice Scraper with 48" Wood Handle (6YU41)
- MAYTRONICS Ultra Fine Filter Kit with 4 Panels for Dolphin Robotic Pool Cleaner (9991466-R4)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- FLASH FURNITURE Blue 2 Tier Adirondack Style Patio Side Table (LE-HMP-1035-1517H-BL-GG)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- FLASH FURNITURE Lime All-Weather Adirondack Side Table (JJ-T14001-LM-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- Flash Furniture Patio Side Tables