Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 22-1/2"L32"H, ElonSeries
Mfr # FH-130-CPP1-OR-GG
Zoro # G5035182
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Depth 22-1/2"
- Back Material Plastic
- Frame Material Metal
- Backrest Curved Back
Product Information
- Brand Flash Furniture
- MFR # FH-130-CPP1-OR-GG
- Zoro # G5035182
- UPC # 889142209577
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Back Material | Plastic |
Frame Material | Metal |
Backrest | Curved Back |
Color | Orange |
Series | Elon |
Material | Polypropylene; Back, Seat: Plastic; Base: Chrome |
Style | Guest Chair |
Description
Chair,Plastic,Chrome,Elon Series,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- TEXSPORT Texsport 284620 Adjustable Cabin Tent Pole (284620)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-GY-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BLKV-GG)
- FLASH FURNITURE GrayBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-H20124E-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-NAT-GG)
- FLASH FURNITURE Advantage White Chiavari Chair (WDCHI-W)
- WOODEN MALLET Valley Armless Guest Chair in Light Oak - Powder Blue (DW4-1LOPB)
- Flash Furniture Seating