Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 20"L33"H, ContemporarySeries
Mfr # CH-31230-YL-GG
Zoro # G3623343
original price:
$110.10
19% off
new price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Depth 20"
- Frame Material Galvanized Steel
- Backrest Curved Back with Vertical Slat
- Series Contemporary
Product Information
- Brand Flash Furniture
- MFR # CH-31230-YL-GG
- Zoro # G3623343
- UPC # 889142014041
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 20" |
Width | 18" |
Details
Item | Chair |
Frame Material | Galvanized Steel |
Backrest | Curved Back with Vertical Slat |
Color | Yellow |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Plastic |
Style | Guest Chair |
Description
Yellow Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- KENNEY MFG 2848 BLK Tension Rod (KN631/5NP)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BL-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE BlackOffice Chair, 35"L49-1/2"H, Padded, LeatherSeat, HerculesSeries (GO-1850-1-LEA-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- FLASH FURNITURE 2 Pk 18 Inch Light Brown LeatherSoft Dining Chairs (ET-ER18345-18-LB-GG)
- OFFICESOURCE Parson Collection Armless Micro Mesh Back Side Chair (3129GNSFBL)
- Flash Furniture Office Chairs