Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 20"L33"H, ContemporarySeries
Mfr # CH-31230-SIL-GG
Zoro # G3621377
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Depth 20"
- Frame Material Galvanized Steel
- Backrest Curved Back with Vertical Slat
- Color Silver
Product Information
- Brand Flash Furniture
- MFR # CH-31230-SIL-GG
- Zoro # G3621377
- UPC # 889142002741
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 20" |
Width | 18" |
Details
Item | Chair |
Frame Material | Galvanized Steel |
Backrest | Curved Back with Vertical Slat |
Color | Silver |
Series | Contemporary |
Office Chair Style | Stack Chair |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Plastic |
Style | Guest Chair |
Description
Silver Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-NY-GG)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, ContemporarySeries (GO-1156-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-BRN-VY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-GG)
- HOLLAND BAR STOOL CO BlackLogo Chair, VinylSeat (L00418Cincin)
- Flash Furniture Seating