Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 20"L33"H, ContemporarySeries
Mfr # CH-31230-OR-GG
Zoro # G3619889
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Depth 20"
- Frame Material Galvanized Steel
- Backrest Curved Back with Vertical Slat
- Series Contemporary
Product Information
- Brand Flash Furniture
- MFR # CH-31230-OR-GG
- Zoro # G3619889
- UPC # 889142002734
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 20" |
Width | 18" |
Details
Item | Chair |
Frame Material | Galvanized Steel |
Backrest | Curved Back with Vertical Slat |
Color | Orange |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Plastic |
Style | Guest Chair |
Description
Orange Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Nebula, White, 115" (25884-17)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- DECKO BATH PRODUCTS Die Cast Wall Soap Dish (38000)
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in Black and Polished Chrome (AC050-BK)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-YL-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BL-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CHYW-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- Flash Furniture Office Chairs