Shop All Counter Height Stools
Flash Furniture
Carmel Srs Tftd Wht Lthr/Wood Stool, 24"
Mfr # CH-182020-T-24-WH-GG
Zoro # G7810953
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 24"
- Weight Capacity 300 lb.
- Material Foam
- Frame Material Wood
Product Information
- Brand Flash Furniture
- MFR # CH-182020-T-24-WH-GG
- Zoro # G7810953
- UPC # 889142265108
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | White LeatherSoft |
Caster Type | Glides |
Weight Capacity | 300 lb. |
Material | Foam |
Frame Material | Wood |
Backrest | Button Tufted Back |
Finish | Walnut Wood |
Seat Material | Leather/Faux Leather |
Description
Carmel Srs Tftd Wht Lthr/Wood Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- ICEBERG Folding Chair, Charcoal, PK32 (64247)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- FLASH FURNITURE Green Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GN-GG)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- FLASH FURNITURE Restaurant Stool, Window Back, Burg Seat (XU-DG6R7BWIN-BAR-BURV-GG)
- FLASH FURNITURE Cappuccino Wood Stool, 24" (TA-61024-CA-CTR-GG)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Counter Stools, 2PK (ES-STBN1-24-GY-2-GG)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Burgundy Seat (XU-DG-60402-BAR-BURV-GG)
- Flash Furniture Counter Height Stools