Shop All Counter Height Stools
Flash Furniture
Carmel Series Blck Fabric/Wood Stool, 24"
Mfr # CH-182020-24-BK-F-GG
Zoro # G7810770
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 24"
- Weight Capacity 300 lb.
- Material Foam
- Frame Material Wood
Product Information
- Brand Flash Furniture
- MFR # CH-182020-24-BK-F-GG
- Zoro # G7810770
- UPC # 889142264828
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | Charcoal Fabric |
Caster Type | Glides |
Weight Capacity | 300 lb. |
Material | Foam |
Frame Material | Wood |
Backrest | Full Back |
Finish | Walnut Wood |
Seat Material | Fabric |
Description
This classically sophisticated black fabric upholstered counter stool with decorative nail trimming lends a touch of old world elegance and comfort. The solid wood frame and legs are streamlined with a touch of whimsy mimicking the curved design details of the arms. The deep seat is an invitation to lounge, relax and enjoy the atmosphere. Enjoy the comforts of this stool anywhere around the home with its full back. To ensure smooth gliding and floor protection, glides have been added.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- UNITED WEAVERS OF AMERICA United Weavers of America 750 01745 24 1 ft. 10 in. x 3 ft. Affinity Vineyard Green Rectangle Accent Rug (750 01745 24)
- MANITOWOC Fan Cycle Pressure Switch (000013509)
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- FLASH FURNITURE Restaurant Barstool, Metal X Bck, Blk Vny (XU-6F8B-CLR-BAR-BLKV-GG)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool w/Back (CH-31320-24GB-SIL-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- Flash Furniture Counter Height Stools