Shop All Chalkboards
Flash Furniture
Canterbury 18 Round Wall Mounted Magnetic Chalkboard w/Eraser and Chalk in Black Pine Wood Frame
Mfr # HGWA-CHKCIRCLE18-BLK-GG
Zoro # G010370008
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 18 in
- Length 1.5 in
- Material Pine Wood, Porcelain
- Color Black
- Shape Round
Product Information
- Brand Flash Furniture
- MFR # HGWA-CHKCIRCLE18-BLK-GG
- Zoro # G010370008
- UPC # 196861113505
- Country of Origin China
- Category Chalkboards
Dimensions
Width (In.) | 18 in |
Length | 1.5 in |
Details
Material | Pine Wood, Porcelain |
Color | Black |
Shape | Round |
Description
Mark your baby's milestones, list the daily special, or display pictures from your vacation with this round wall mount magnetic chalkboard. The non-porous porcelain steel chalkboard surface cleans easily with a dry cloth so you can change your message as often as you like. Made from solid pine wood construction and featuring an inlayed keyhole hanger for flush mounting as well as included hanging hardware, this memo board is easily installed. Available in multiple sizes and colors and arriving with traditional chalk and an eraser, this wood framed chalkboard is also suitable for liquid chalk markers and will blend seamlessly in your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Orange, 1000/Case (G12023D)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- OXFORD Pressboard Report Cover, 2 Prong Fastene (12911)
- FELLOWES Sorter, 12 Compartment, Med Oak (25400)
- FLASH FURNITURE Rustic Brown Wood A-Frame Magnetic Chalkboard Set (HGWA-GD1I-CRE8-942315-GG)
- FLASH FURNITURE Rustic Brown Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-442315-GG)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- FLASH FURNITURE Black Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-222315-GG)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-622315-GG)
- FLASH FURNITURE Black Wooden A-Frame Magnetic Chalkboard (HGWA-CB-4824-BLK-GG)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- Flash Furniture Chalkboards