Shop All Folding Chairs
Flash Furniture
Burgundy Tablet Arm Chair
Mfr # 5-RUT-EO1-BY-LTAB-GG
Zoro # G2798724
product price: $299.99
/pk 5, $60.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Tablet Chair
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-EO1-BY-LTAB-GG
- Zoro # G2798724
- UPC # 889142019398
- Country of Origin China
- Category Folding Chairs
Details
Item | Burgundy Tablet Arm Chair,PK5 |
Color | Burgundy |
Style | Tablet Chair |
Description
Burgundy Tablet Arm Chair,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- ADIROFFICE Mobile Vertical Plan Center for Blueprints, Black (ADI614-BLK)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-16-PDR-BLACK-GG)
- FLASH FURNITURE Metal Folding Chair, Black (HF3-MC-309AS-BK-GG)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- FLASH FURNITURE HERCULES Series Ladder Back Mahogany Wood Restaurant Chair (2-XU-DGW0005LAD-MAH-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH02185-GV-10355-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Fabric Bariatric Medical Reception Arm Chair (4-XU-DG-60443-670-1-BK-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- Flash Furniture Seating