Shop All Folding Chairs
Flash Furniture
Burgundy Fabric Banquet Chair
Mfr # 4-FD-C01-GOLDVEIN-3169-GG
Zoro # G2795924
product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Banquet Chair
Product Information
- Brand Flash Furniture
- MFR # 4-FD-C01-GOLDVEIN-3169-GG
- Zoro # G2795924
- UPC # 812581011517
- Country of Origin China
- Category Folding Chairs
Details
Item | Burgundy Fabric Banquet Chair,PK4 |
Color | Burgundy Fabric/Gold Vein Frame |
Style | Banquet Chair |
Description
Burgundy Fabric Banquet Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- FLASH FURNITURE Gold Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE Coffee Fabric Banquet Chair (4-NG-C01-COFFEE-GV-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE HERCULES Series Gold Wood Chiavari Chair (2-XS-GOLD-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-2-BK-GG)
- FLASH FURNITURE Hard Black Fabric Chiavari Chair Cushion, PK20 (20-BH-BLACK-HARD-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- Flash Furniture Folding Chairs