Shop All Waiting Room & Guest Chairs
Flash Furniture
BrownBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries
Mfr # FD-BHF-1-ALLGOLD-BN-GG
Zoro # G3614097
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Brown
- Seat Material Vinyl
- Overall Height 36"
- Overall Depth 20-1/4"
- Back Color Brown
Product Information
- Brand Flash Furniture
- MFR # FD-BHF-1-ALLGOLD-BN-GG
- Zoro # G3614097
- UPC # 847254006231
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 20-1/4" |
Height | 36" |
Width | 17-1/2" |
Back Height | 14.50" |
Seat Width | 15.50" |
Seat Depth | 15.75" |
Seat Height Max. | 19.25" |
Back Width | 15.50" |
Depth | 20.3" |
Description
Brown Vinyl Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- BOSS Oversized Drafting Stool (B1681-BK)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- APACHE MILLS APACHE MILLS Enviroback AP043-4076E Door Mat, 27 in L, 18 in W, Cocoa Brown (AP043-4076E)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- FLASH FURNITURE OxbloodLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z105-OXBLOOD-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- FLASH FURNITURE Blue Charlestown Adirondack Chair, Blue Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-BLU-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- Flash Furniture Office Chairs