Shop All Folding Chairs
Flash Furniture
Brown Fabric Parsons Chair
Mfr # 2-BT-P-BRN-FAB-GG
Zoro # G2785257
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 32
- Overall Width 18.5
- Overall Height 39.75
- Material Fabric, Foam, Plywood, Polyester, Rubberwood (Parawood)
- Finish Walnut Wood
Product Information
- Brand Flash Furniture
- MFR # 2-BT-P-BRN-FAB-GG
- Zoro # G2785257
- UPC # 889142261346
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 18.5 |
Overall Height | 39.75 |
Overall Length | 27.5 |
Details
Item | Brown Fabric Parsons Chair,PK2 |
Weight Capacity | 32 |
Color | Brown Fabric |
Material | Fabric, Foam, Plywood, Polyester, Rubberwood (Parawood) |
Finish | Walnut Wood |
Capacity | 300 |
Style | Parsons Chair |
Description
Brown Fabric Parsons Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, Brown (103GMC5)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- FLASH FURNITURE Tufted Black Dining Chair (2-LE-B-B-T-MON-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair, PK2 (2-FD-LUX-SIL-BK-V-GG)
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- FLASH FURNITURE Elon Series White Plastic Chair with Wooden Legs (2-FH-130-DPP-WH-GG)
- FLASH FURNITURE Dot Fabric Church Chair, Black (XU-CH-60096-BK-BAS-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- FLASH FURNITURE Folding Chair, Plastic, Burgundy (LE-L-4-BUR-GG)
- Flash Furniture Folding Chairs