Shop All Waiting Room & Guest Chairs
Flash Furniture
Brown Fabric Metal Chair
Mfr # AW-MC309AF-BRN-GG
Zoro # G3613239
Sold in multiples of 2 for $83.58
$83.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Brown
- Back Material Fabric
- Style Guest Chair
Product Information
- Brand Flash Furniture
- MFR # AW-MC309AF-BRN-GG
- Zoro # G3613239
- UPC # 889142000631
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Color | Brown |
Back Material | Fabric |
Color | Brown Patterned |
Style | Guest Chair |
Description
Brown Fabric Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT FARMS Ultra-Pure Clean Burn Paraffin Oil Clear 64 oz (2208517)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, VinylSeat, HerculesSeries (XU-DG-6G7B-SLAT-BURV-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WALNUT-GG)
- FLASH FURNITURE Parsons Chair, 18.5W27-1/2"L39.75H, FabricSeat, MidcenturySeries (BT-P-LTGY-FAB-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-2-GG)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- Flash Furniture Waiting Room & Guest Chairs