Shop All Ottomans
Flash Furniture
Brown Aged LeatherSoft Swivel Recliner & Ottoman
Mfr # BT-7818-VIN-GG
Zoro # G3613640
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Frame Material Wood
- Overall Depth 32" to 40"
- Shape Swivel
- Overall Height 41"
Product Information
- Brand Flash Furniture
- MFR # BT-7818-VIN-GG
- Zoro # G3613640
- UPC # 889142014768
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 32" to 40" |
Overall Height | 41" |
Details
Weight Capacity | 250 lb. |
Frame Material | Wood |
Shape | Swivel |
Category Type | Recliner |
Item | Ottoman |
Upholstery Color | Brown |
Color | Brown Vintage |
Description
Brown Leather Recliner-Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Spirit Candle - Bourbon and Spice - 5 oz. (70008)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- CARSON Carson Desk L-Shaped Weathered Dove (IMCA386R-KIT)
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FLASH FURNITURE Brown LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7615-BN-CURV-GG)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- FABULAXE Large Rectangle Velvet Storage Ottoman Stool Box with Gold Legs, Decorative Sitting Bench, Black (QI003938.BK)
- BAXTON STUDIO Charlier Brown Upholstered Wood Storage Ottoman with Drawer (153-9185)
- Flash Furniture Ottomans