Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black
Mfr # HGWA-WHITE-24X36-BLK-GG
Zoro # G110087509
Key Features
- Material Pine Wood, Porcelain
- Length 0.75 in
- Shape Rectangle
Product Information
- Brand Flash Furniture
- MFR # HGWA-WHITE-24X36-BLK-GG
- Zoro # G110087509
- UPC # 196861109980
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Width | 24 in |
Length | 0.75 in |
Details
Frame Color | Black |
Material | Pine Wood, Porcelain |
Shape | Rectangle |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount White Board. With its black solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included dry erase marker to add notes or announcements while the magnets effortlessly hold photos, postcards, or bulletins to keep important items organized in one place. The white board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style and wipes clean with the eraser with no ghosting.
- •Commercial Rustic 24" x 36" Wall Mount White Display Board
- •Black
- •Solid 3/4 Inch Pine Wood Frame
- •Includes Dry Erase Marker, 4 Magnets, and Eraser
- •Hangs Vertically or Horizontally
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Medium Tip Ballpoint Pens- Black Ink (60250154)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- BIC Pen, Velocity, Bold, Black, PK36 (VLGB361-BLK)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, Assorted Colors, PK5 PK (2103011)
- FLASH FURNITURE Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-20X30-BLK-GG)
- FLASH FURNITURE White Board, 64.25W x 64.75H (YU-YCI-005-GG)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- FLASH FURNITURE Mobile Whiteboard/Cloth Partition with Casters (BR-PTT001-3-MP-60183-GG)
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Yellow (HMYRM48YW)
- Flash Furniture Dry Erase Boards