Shop All Stadium Seats
Flash Furniture
Bright Green Stadium Chair
Mfr # XU-STA-BGR-GG
Zoro # G7086261
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Canvas, Fabric, Foam, Rubber
- Weight 7
- Overall Length 14
- Overall Width 18
- Overall Height 18
Product Information
- Brand Flash Furniture
- MFR # XU-STA-BGR-GG
- Zoro # G7086261
- UPC # 889142400271
- Country of Origin China
- Category Stadium Seats
Dimensions
Overall Length | 14 |
Overall Width | 18 |
Overall Height | 18 |
Details
Item | Stadium Chair,Bright Green |
Color | Bright Green |
Material | Aluminum, Canvas, Fabric, Foam, Rubber |
Weight | 7 |
Capacity | 500 |
Description
Stadium Chair,Bright Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Sprinkler Osc Turbo Alu 4100Sf (YM18051)
- OREGON BAR&CHAIN COMBO 18"" M72 (584408)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (73600)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-40X80)
- FLASH FURNITURE Stadium Chair, Maroon (XU-STA-M-GG)
- FLASH FURNITURE Stadium Chair, Orange (XU-STA-OR-GG)
- FLASH FURNITURE Stadium Chair, Navy (XU-STA-NVY-GG)
- FLASH FURNITURE Malta Blue Portable Heated Reclining Stadium Chair w/Armrests, Padded Back & Heated Seat (FV-FA090H-BL-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Orange, PK2 (2-XU-STA-OR-GG)
- FLASH FURNITURE Stadium Chair, Black (XU-STA-BK-GG)
- FLASH FURNITURE 2 Pack Blue Padded Reclining Stadium Arm Chairs, 2PK (FV-FA090-BL-2-GG)
- Flash Furniture Stadium Seats