Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural
Mfr # MK-MK11145-GG
Zoro # G710375457
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Plywood
- Color Beech
- Length 11 in
- Width 11 in
Product Information
- Brand Flash Furniture
- MFR # MK-MK11145-GG
- Zoro # G710375457
- UPC # 196861084454
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 11 in |
Width | 11 in |
Details
Material | Birch Plywood |
Color | Beech |
Description
Students can learn about the hours in a day or night with this telling time STEM learning board. This interactive board features moveable hands to help teach the concept of passing time in anlag and digital format as well as an AM and PM block to distinguish night from day. Brightly colored to capture and hold student's attention, this activity board also features kid-friendly, smoothly rounded corners for safe play. This Monetssori style busy board can be used on the floor or at an activity table for hours of fun play. The tactile and visual output is great for sensory play and keeps kids entertained while teaching this valuable life skill. Regularly wipe clean with a damp cloth and dry for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- MAYNE Rockport Double Mail Post - White (5811-W)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- NEWRAY TOYS Peterbilt Tow Truck With Cab 6PK (SS12053)
- SHPILMASTER Wooden Giraffe Sensory Wall Game, Growth Chart for Playroom, Nursery, Preschool, and Doctors' Office (QI004592)
- TOY TIME Complete Set Wood Sudoku Board Game with Number Tiles, and Puzzle Book for Adults and Kids (761701TOX)
- CHAMPION SPORTS Bean Bags, 4", 12/ST, Assorted (CSIMBB4SET)
- Flash Furniture Toys & Games