Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial STEM Number Counting Learning Board in Natural w/Multicolor Accents
Mfr # MK-MK08787-GG
Zoro # G810375463
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
- Width 11 in
- Length 11 in
Product Information
- Brand Flash Furniture
- MFR # MK-MK08787-GG
- Zoro # G810375463
- UPC # 196861084478
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 11 in |
Length | 11 in |
Details
Color | Beech |
Material | Birch Plywood |
Description
Students can learn to count in single and incremental amounts with this number counting STEM learning board. This interactive board features moveable beads like an abacus to help teach the concept of addition and subtraction while colored blocks represent even and odd numbers. Brightly colored to capture and hold student's attention, this activity board also features kid-friendly, smoothly rounded corners for safe play. This Monetssori style busy board can be used on the floor or at an activity table for hours of fun play. The tactile and visual output is great for sensory play and keeps kids entertained while teaching this valuable life skill. Regularly wipe clean with a damp cloth and dry for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK5 (24575PP)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- NEWRAY TOYS 1 32 Kenworth W900 Cab 12PK (SS52931)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- LEARNING RESOURCES New Sprouts® Multicultural Food Set (7712)
- Flash Furniture Toys & Games