Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Grade Natural Birch Plywood STEM Number Snake Puzzle Board
Mfr # MK-MK00712-GG
Zoro # G110375453
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
- Width 11 in
- Length 11 in
Product Information
- Brand Flash Furniture
- MFR # MK-MK00712-GG
- Zoro # G110375453
- UPC # 196861084423
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 11 in |
Length | 11 in |
Details
Color | Beech |
Material | Birch Plywood |
Description
Colorful and engaging, this commercial grade wooden learning board is ideal for young learners. Crafted with kid-friendly Greenguard Certified birch plywood with rounded corners, this learning board is designed for safe use for all students. The colorful number snake is ideal for teaching colors and numbers. Help students learn number sequencing and improve their verbal skills as they begin to recognize the colors and numbers on the snake. Remove and scramble the parts to allow students to develop their hand-eye coordination, problem solving, organization and motor skills as they piece the snake back together. When the parts are removed, the snake graphic is printed on the board itself so students can practice color and shape matching further expanding their cognitive development. For easy care, wipe clean with a damp cloth and allow to dry completely to keep your puzzle board looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICGSM11BK)
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- BUSINESS SOURCE Folder, 2-Pocket, Letter, Blue, PK25 (78491)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- AZ TRADING & IMPORT Az Import & Trading PS801 Deluxe Kitchen Appliance Cooking Play Set With Lights & Sound (PS801)
- SANDTASTIK White Play Sand, 25 lbs. (PLA25)
- LEARNING RESOURCES Code + Go Mouse Mania Board Game (2863)
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- Flash Furniture Toys & Games