Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Grade Double Sided Space Saving Wooden Mobile Storage Cart with Locking Caster Wheels & 10 Storage Compartments, Natural
Mfr # MK-KE24244-GG
Zoro # G308455462
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 31.5 in
- Weight 41.14
- Height 33.5 in
- Material Birch Plywood
- Color Beech
Product Information
- Brand Flash Furniture
- MFR # MK-KE24244-GG
- Zoro # G308455462
- UPC # 196861028939
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Width | 31.5 in |
Height | 33.5 in |
Length | 13 in |
Details
Weight | 41.14 |
Material | Birch Plywood |
Color | Beech |
Capacity | 200 |
Description
Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This double sided 10 compartment mobile wooden storage cart lets you bring necessary supplies to your current work area and allows easy access while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 200 lbs. static weight. This wooden storage shelf assembles in under 40 minutes and wipes clean with a damp cloth. Purchase our 6 compartment model as well to create custom configurations for much needed additional storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- LORELL Utility Table, Melamine/Steel, 59.06inx17.72inx29.53in, BK/GY (LLR60754)
- HOME DYNAMIX Home Dynamix 769924119853 5 ft. 3 in. x 7 ft. 2 in. Catalina Picasso Area Abstract Rug - Black (769924119853)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Bow Front 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24077-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 10.5'' Seat Height, PK4 (4-YU-YCX4-003-BLUE-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- FLASH FURNITURE Hex Natural Collaborative Desk, For Home and Classroom (XU-SF-1001-NAT-A-GG)
- STERILITE CORPORATION Sterilite Large Ultra Storage Baskets 16268006 (16268006)
- Flash Furniture Office & School Tables