Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Grade Birch Plywood STEM Fruit Shapes Puzzle Board, Natural/Multicolor
Mfr # MK-MK00620-GG
Zoro # G610375458
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
- Length 11 in
- Width 11 in
Product Information
- Brand Flash Furniture
- MFR # MK-MK00620-GG
- Zoro # G610375458
- UPC # 196861084379
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 11 in |
Width | 11 in |
Details
Color | Beech |
Material | Birch Plywood |
Description
Colorful and engaging, this commercial grade wooden learning board is ideal for young learners. Crafted with kid-friendly, Greenguard Certified birch plywood with rounded corners is designed for safe use for all students. The colorful fruit shaped pieces are ideal for teaching colors, shapes, and sight words to help students improve their verbal skills as they begin to recognize the pieces. Remove and scramble the parts to allow students to develop their hand-eye coordination, problem solving, organization and motor skills as they piece the puzzle back together. When the parts are removed, the fruit graphic is printed on the board itself so students can practice color and shape matching further expanding their cognitive development. For easy care, wipe clean with a damp cloth and allow to dry completely to keep your puzzle board looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Laboratory Notebook, Lined, Black, 100 pg (212614)
- ENCORE PACKAGING Strap Truck Belly Bander horizontal version Oscillated for Steel and Poly Strapping (EP-3520)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- EDUPRESS Pete the Cat® On-the-Go Games (TCR62074)
- DESIGN TOSCANO Route 66 Gas Pump Big Boy Toy Key Cabinet (SY5839)
- WOODLAND SCENICS Woodland Scenics WOO5052 The Depot - HO Scale (WOO5052)
- GUIDECRAFT Geo Shape Lacing (G6801)
- Flash Furniture Toys & Games