Shop All Bulletin Board & Classroom Decorations
Flash Furniture
Bright Beginnings Commercial Grade 80 Piece Pipe Builder Set for Modular STEAM Wall Systems
Mfr # MK-ME14788-GG
Zoro # G608389429
original price:
$300.99
3% off
new price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Width 20 in
- Material Acrylic, Plastic
- Color Multi
Product Information
- Brand Flash Furniture
- MFR # MK-ME14788-GG
- Zoro # G608389429
- UPC # 196861029691
- Country of Origin Indonesia
- Category Bulletin Board & Classroom Decorations
Dimensions
Length | 11 in |
Width | 20 in |
Details
Material | Acrylic, Plastic |
Color | Multi |
Description
Students will get hours of enjoyment building different pipe systems on your modular STEAM wall and learn valuable skills while playing. This 80 piece set offers endless configurations, perfect for encouraging creative play and simple engineering. Build a tunnel system for the 5 included colored balls to race through and teach your students about teamwork when they work together to build the fastest track. This set is sure to be a hit with your students and offers a great opportunity to teach cause and effect and reasoning skills. Build several tracks and have students guess which one will send a ball through fastest and have them explain their reasoning to improve cognitive function. Pair with our hand pump system and tool set to add another level of excitement to this pipe building system. Arrange the pipes on a solid wall or around corners for a telephone system and teach students how sound travels. To clean, wipe with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Grid Notebooks, PK3 (X-Small) (TB-56-XS-3)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- SCHOOL SMART PAPER SENTENCE STRIPS 3X24 NEON PK OF 100 PK (9765BI)
- HURON Vertical Desk Organizer (HURHASZ0147)
- FLASH FURNITURE Bright Beginnings Commercial Grade 79 Piece Multicolor Chain and Gears Accessory Set for Modular STEAM Wall Systems (MK-ME24343-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade STEAM Wall Activity Board with Natural Finish and Multicolor Accents, Weather (MK-ME16393-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 8 Piece Tools & Holder Accessory Set for Modular STEAM Wall Systems with Working Drill (MK-ME13118-GG)
- FLASH FURNITURE Bright Beginnings Commercial Double Sided Wooden Free-Standing STEAM Easel, Storage Tray, Acrylic Paint Window - Holds Two Accessory Panels, Natural (MK-ME03669-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Pastel 256 Piece Shape Set for Modular STEAM Wall Systems (MK-ME14702-GG)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- Flash Furniture Bulletin Board & Classroom Decorations