Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Birch Plywood STEM Hand Counting Learning Puzzle Board, Natural, Multi
Mfr # MK-MK01733-GG
Zoro # G010375461
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
- Width 11 in
- Length 11 in
Product Information
- Brand Flash Furniture
- MFR # MK-MK01733-GG
- Zoro # G010375461
- UPC # 196861084461
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 11 in |
Length | 11 in |
Details
Color | Beech |
Material | Birch Plywood |
Description
Teaching addition and subtraction can be fun and engaging with this colorful hand counting STEM wall puzzle board. This interactive board features wooden fingers that can be added and removed to help little ones keep track of their progress. Brightly colored to capture and hold student's attention, this activity board also features Greenguard Certified wood and kid-friendly, smoothly rounded corners for safe play. This Monetssori style busy board can be used on the floor or at an activity table. The tactile and visual output is great for sensory play and keeps kids entertained while teaching valuable life skills. Regularly wipe clean with a damp cloth and dry for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- JA-RU Rainbow Putty Assorted (4636)
- SUPER IMPULSE World's Smallest Uno Card Game Multicolored 110 pc (568)
- WOODLAND SCENICS Woodland Scenics WOO1320 Rocky Ridge - Large (WOO1320)
- THAT COMPANY CALLED IF That Company Called If 34604 National Geographic 52 Playing Cards - Magnificent Mankind (34604)
- Flash Furniture Toys & Games