Shop All Sofas & Love Seats
Flash Furniture
Bridgetown Luxury Modular 4 Piece Sectional Sofa, Cream
Mfr # IS-IT2231-4PCSEC-CRM-GG
Zoro # G310040557
product price: $1,209.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- Capacity 300 lb.
- Length 36-3/4 in
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
- Width 101-1/2 in
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-4PCSEC-CRM-GG
- Zoro # G310040557
- UPC # 196861115295
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Length | 36-3/4 in |
Width | 101-1/2 in |
Details
Capacity | 300 lb. |
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Color | Cream |
Description
Versatility is a major plus in modern furniture design and this 4 piece modular sofa set is the perfect marriage of form and functionality. This three seater sofa and ottoman can be placed in multiple configurations making it ideal for large and small spaces alike. The ottoman can be used with any of the three seats for a custom look or as an extra 4th chair. Each component may be used alone or joined together with the security clips beneath each piece. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa is ideal for almost any decor. Constructed with a solid wood frame, each seat holds up to 300 lbs. static weight. This set ships in multiple boxes so please ensure you have all pieces of your new sectional sofa before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrest and backrest and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR H Wilson, Presentation Cart, (4) Shelves (WPS4E)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- OKLAHOMA SOUND Tabletop Lectern, Mahogany, 13-3/4" H (22-MY)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Loveseat, 28-3/4" x 27-1/4", Upholstery Color: White (ZB-IMAG-LS-WH-GG)
- FLASH FURNITURE Black Poly Resin Loveseat-Charcoal Cushions (JJ-C14022-BK-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- FLASH FURNITURE Cognac Leather Sofa, 28-1/2" x 27-1/2" (ZB-REGAL-810-3-SOFA-COG-GG)
- FLASH FURNITURE Loveseat, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-LS-GY-GG)
- OFFICESOURCE Define Collection Contemporary Loveseat (9702VBK)
- Flash Furniture Sofas & Love Seats