Shop All Gaming Chairs
Flash Furniture
Blue Reclining Gaming Chair with Footrest
Mfr # CH-187230-BL-GG
Zoro # G800494471
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29
- Material Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
- Height 51
- Capacity 280
- Length 60
Product Information
- Brand Flash Furniture
- MFR # CH-187230-BL-GG
- Zoro # G800494471
- UPC # 889142915546
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 29 |
Height | 51 |
Length | 60 |
Details
Color | Blue |
Material | Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill |
Capacity | 280 |
Style | Reclining Game Chair |
Description
Have game day any time on your PC or with your console of choice when you own this blue racing gaming chair. Featuring a reclining back and slide-out footrest covered in soft and durable LeatherSoft upholstery, this high back ergonomic office chair is a must have. Support for your body is key when you will be sitting for extended periods of time and this PC office desk chair has you covered. Adjustable headrest and lumbar pillows can be repositioned where you need them or quickly unsnap them if you choose to remove them. Adjustable pivot arms relieve pressure from your neck and shoulders as well as the upper body. Gamers need ergonomic gaming chairs that'll keep them comfortable for many hours and this reclining office gaming chair will provide optimal support. If you need to take a power nap or just want to get a little more cozy, slide the extended footrest out by pulling the loop then flipping the footrest up to properly elevate your feet. Whether you need to lean back a little or a lot there's a separate lever to recline the back 87° ~ 145° while the lever underneath the seat controls the seat height and locks the chair in an upright position. You'll enjoy endless hours of comfortable game play in this ergonomic PC chair. If things get intense and you end up knocking over your drink or nachos, don't worry, this faux leather gaming chair cleans up easily with a solvent and water based cleaner such as foam. Complete your gaming experience with our red gaming ergonomic desk with cup holder and headphone hook or black gaming desk with cup holder, headphone hook, and monitor/smartphone stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Soft Brass (KN71704)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- CORSAIR TC100 RELAXED Gaming Chair (CF-9010050-WW)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- FLASH FURNITURE Leather Gaming Chair, Blue (CH-187230-1-BL-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- FLASH FURNITURE White LeatherSoft Gaming Chair - Skate Wheels (CH-00095-WH-RLB-GG)
- Flash Furniture Office Chairs