Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue Poly Resin Adirondack Chair, PK 4
Mfr # 4-JJ-C14501-BLU-GG
Zoro # G101708963
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14501-BLU-GG
- Zoro # G101708963
- UPC # 889142984627
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 4 blue adirondack chairs has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This 4 pack of all-weather adirondack chairs beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 2-Gallon Handheld Lawn & Garden Sprayer (456)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- 5 CORE 5 Core Keyboard Bench Heavy Duty X Style Piano Stool Height Adjustable Max 21.2" w Thick Padded Seat (KBB BLK HD)
- TDI BRANDS TDI Brands GP105B Tierra Garden Black 2-Tier Boot Tray (GP105B)
- FLASH FURNITURE 2 PK White Poly Resin Adirondack Rocking Chairs (JJ-C14705-GY-2-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE Gray All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-GY-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- Flash Furniture Outdoor Chairs