Shop All Decorative Rugs
Flash Furniture
Blue 8' x 10' Modern Color Blocked Area Rug
Mfr # ACD-RGTRZ861-810-BL-GG
Zoro # G603676777
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Olefin, Polypropylene
- Overall Width 96
- Weight 33
- Overall Height 0.5
Product Information
- Brand Flash Furniture
- MFR # ACD-RGTRZ861-810-BL-GG
- Zoro # G603676777
- UPC # 840196359922
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Overall Width | 96 |
Overall Height | 0.5 |
Overall Length | 120 |
Details
Color | Blue |
Material | Olefin, Polypropylene |
Weight | 33 |
Description
If you love modern art, then the abstract color blocked pattern of this area rug is just the ticket to complete your design scheme. Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING 2'P/L Colrad Spruce Tree (1591C)
- BRADLEY Bradley Corporation 60" Shower Curtain Rod, Stainless Steel - 9538-060000 (9538-060000)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 953-036000 (953-036000)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 5' x 7' - Dark Gray/Ivory Polyester (RC-CR19-1330-57-GR-GG)
- FLASH FURNITURE Gray 2' x 3' Abstract Design Accent Area Rug (ACD-RGTRZ863-23-GY-GG)
- FLASH FURNITURE Blue 4' x 5' Diamond Patterned Area Rug (OKR-RG1106-45-BL-GG)
- FLASH FURNITURE Blue 2 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-27-BL-GG)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- DYNAMIC RUGS Dynamic Rugs CC7103555190 6 ft. 7 in. x 9 ft. 6 in. Castilla 3555 Area Rug; 190 Ivory & Grey (CC7103555190)
- Flash Furniture Decorative Rugs