Shop All Decorative Rugs
Flash Furniture
Blue 6 x 9 Southwestern Style Patterned Area Rug
Mfr # OKR-RG1113-69-BL-GG
Zoro # G903676934
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 108
- Width (In.) 72
Product Information
- Brand Flash Furniture
- MFR # OKR-RG1113-69-BL-GG
- Zoro # G903676934
- UPC # 840196362168
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 108 |
Width (In.) | 72 |
Details
Color | Blue |
Material | Olefin, Polypropylene |
Description
Showcase your personal style and bring the feel of the southwest home with the stunning geometric pattern of this area rug. This versatile area rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This low pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- WEATHER GUARD Weather Guard WEA200-3 41.5 x 9.5 in. Accessory Parts Steel Cabinet Tray; White (WEA200-3)
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- FLASH FURNITURE Beige 2' x 11' Cowboy Theme Indoor Area Rug (ACD-RGL370-211-BN-GG)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 5' x 7' - Ivory/Black (RC-CR19-1330-57-WH-GG)
- FLASH FURNITURE Orange 6' x 9' Modern Color Blocked Area Rug (ACD-RGTRZ861-69-OR-GG)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- Flash Furniture Decorative Rugs