Shop All Stacking Chairs
Flash Furniture
Black/White PE Rattan Stacking Paris Chair, 2PK
Mfr # 2-SDA-AD642001-BKWH-NAT-GG
Zoro # G106602754
product price: $282.99
/pk 2, $141.50/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 400
- Overall Width 18.5
- Overall Height 34.25
- Material Aluminum, Polyethylene, Rattan
- Overall Length 22
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD642001-BKWH-NAT-GG
- Zoro # G106602754
- UPC # 196861021961
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 18.5 |
Overall Height | 34.25 |
Overall Length | 22 |
Details
Weight Capacity | 400 |
Color | Black & White/Natural Frame |
Material | Aluminum, Polyethylene, Rattan |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indoor/outdoor commercial grade French bistro chairs. The durable PE rattan backs and seats are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated aluminum frames boast a bamboo look finish, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- GE Burner Bowl, 8in (WB31T10015)
- BOSS Black Caressoft Medical Stool (B240-BK)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- FLASH FURNITURE Natural/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-NATWH-LTNAT-GG)
- FLASH FURNITURE White/Navy PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHNVY-NAT-GG)
- FLASH FURNITURE White/Gray PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHGY-NAT-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-498A-BLACK-GG)
- Flash Furniture Stacking Chairs