Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Gray Adjustable Chaise Lounge, 2PK
Mfr # 2-JJ-LC326-BLK-GRY-GG
Zoro # G008439618
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 76"
- Finish Black Powder Coat
- Overall Width 23.25"
- Capacity 300 lbs.
- Material Steel, Textilene
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-LC326-BLK-GRY-GG
- Zoro # G008439618
- UPC # 196861094323
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 76" |
Overall Width | 23.25" |
Overall Height | 38" |
Details
Finish | Black Powder Coat |
Capacity | 300 lbs. |
Material | Steel, Textilene |
Color | Gray/Black |
Description
Nice weather is right around the corner and you will be more than ready when you have this set of two 5 position adjustable loungers. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, these lounge chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that holds up to 350 lbs. static weight per chair. Protective floor caps prevent damage to indoor flooring and keep the chairs in place when you sit or stand. Weighing in around 20 lbs. each, these outdoor lounge chairs are highly portable to take along to your favorite locations. Assembly takes less than 30 minutes per chair and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA ORGANIC ALL PURPOSE GARDEN SOIL (APGS1)
- MIDWEST AIR TECH/IMPORT 24"X150' 2" Poultry Net (308494B)
- MTD Dipstick Assembly (951-14440)
- A & I PRODUCTS Sensor, Water Temperature 3" x2" x2" (A-32330-32830)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Black Cushions, PK 2 (TW-VN015-15-NAT-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- Flash Furniture Patio Club Chairs & Chaise Lounges