Shop All Waiting Room & Guest Chairs
Flash Furniture
BlackExecutive Side Reception Chair, 26 1/2"W23"L35-1/4"H, Padded Curved, LeatherSeat
Mfr # BT-353-BK-LEA-GG
Zoro # G5521700
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Faux Leather
- Overall Height 35 1/4 in
- Overall Width 26 1/2 in
Product Information
- Brand Flash Furniture
- MFR # BT-353-BK-LEA-GG
- Zoro # G5521700
- UPC # 812581013467
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35 1/4 in |
Overall Width | 26 1/2 in |
Overall Depth | 23 in |
Seat Height Max. | 19 3/4 in |
Seat Depth | 19 in |
Back Width | 23 in |
Seat Height Min. | 19 3/4 in |
Back Height | 17 1/4 in |
Seat Width | 18 1/4 in |
Seat Height | 19 3/4 in |
Arm Height | 6 1/2 in |
Description
Armchair, Back Color Black, Back Material Faux Leather, Frame Color Mahogany, Frame Material Wood, Overall Depth 23 in, Overall Height 35 1/4 in, Overall Width 26 1/2 in, Product Type Armchair, Seat Color Black, Seat Depth 19 in, Seat Height 19 3/4 in, Seat Material Faux Leather, Seat Width 18 1/4 in, Standards ANSI/BIFMA, Green Certified, Weight Capacity 250 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 17 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-GY-GG)
- FLASH FURNITURE Gray LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-GY-LEA-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-WAL-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WALNUT-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Black Mesh/Leather Side Chair (BL-X-5C-BK-LEA-GG)
- Flash Furniture Waiting Room & Guest Chairs