Shop All Patio Umbrella Bases
Flash Furniture
Black Universal Cement Patio Umbrella Base
Mfr # GM-UB19-BZ-GG
Zoro # G200830633
original price:
$49.99
6% off
new price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 19.25
- Height 3.25
- Width 19.25
Product Information
- Brand Flash Furniture
- MFR # GM-UB19-BZ-GG
- Zoro # G200830633
- UPC # 889142609179
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Length | 19.25 |
Height | 3.25 |
Width | 19.25 |
Details
Color | Black |
Description
You've found a fabulous patio umbrella that's just right for your outdoor space at your home or business but how are you going to put it up? Have no fear, this umbrella base turns your table umbrella into a freestanding patio umbrella. Strength and durability are two of the most important features of any product and this outdoor umbrella base has it all. The sturdy cement foundation is covered by a plastic polymer that will resist mold, mildew, cracking and rotting and will withstand the elements and still look great. The base weighs 30 pounds and will hold up to a 10 ft. umbrella. The powder coated steel post has 3 adapters to accommodate umbrella poles from 1.38 - 1.96 inches and a handy knob to ensure a tight fit. Remove any dust or spills with a water based cleaner. This outdoor patio umbrella stand can be used to hold your umbrella on its own between lounge chairs and seating groups or with a patio table to achieve the design style you love. Pair this great base with our 9 FT Round Umbrella with 1.5" Diameter Aluminum Pole with Crank and Tilt Function for a complete look. Ensure that you won't have to chase your umbrella down the sidewalk at your cafe or make a visit to the neighbor's yard to retrieve your sunshade with this umbrella base weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS English Pelham Roller Mouth Bit (1706)
- AFTERMARKET S64507 Bowl, Glass, 933224 Fits Zetor (S.64507-SPX)
- SUPER PRO Rope Eye VL Male Receptor - Gray (25568-301-000)
- AMES Scoop Shovel, 15-1/2 in W x 11-1/2 in L Aluminum Blade, Northern Hardwood Handle (2672400)
- FLASH FURNITURE Kona Brnze Cement Patio Umbrella Base w/Sunburst Patterned Wthrproof Polymer Coating, 19.25-in. Dia (GM-WL-B49014A-BR-GG)
- FLASH FURNITURE Bronze Universal Cement Patio Umbrella Base (GM-UB19-BRNZ-GG)
- US WEIGHT US Weight Fillable 120lb Capacity Commercial Free Standing Umbrella Base, Bronze (FUB120BZE)
- US WEIGHT Umbrella Base, White, 50 lb. (FUB1W)
- GARDENISED Outdoor Weather Resistant Balcony Clamp Umbrella Holder (QI003890)
- VINTIQUEWISE Gold Round Vertical Design Umbrella Holder Stand for Indoor and Outdoor with Drip Water Tray (QI004470)
- FIBERBUILT Cncrt Free Standing Umbrella Base, 110Lb (CB23K)
- Flash Furniture Patio Furniture