Shop All Stacking Chairs
Flash Furniture
Black Stack Chair Dolly
Mfr # FD-BAN-CH-DOLLY-GG
Zoro # G3612049
original price:
$39.39
9% off
new price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Heavy Duty, Caster
- Height 3.5"
- Depth 22.3"
- Material Steel
- Color Black
Product Information
- Brand Flash Furniture
- MFR # FD-BAN-CH-DOLLY-GG
- Zoro # G3612049
- UPC # 847254007757
- Country of Origin China
- Category Stacking Chairs
Dimensions
Height | 3.5" |
Depth | 22.3" |
Width | 22.3" |
Details
Features | Durable, Heavy Duty, Caster |
Material | Steel |
Color | Black |
Item | Black Stack Chair Dolly |
Frame Color | Powder Coated Black |
Number of Casters | 4 |
Frame Material | Steel |
Style | Stacking Chair |
Description
Black Stack Chair Dolly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- SPECIAL LITE PRODUCTS Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper (MP-453-CP)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 953-036000 (953-036000)
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- FLASH FURNITURE Stacking Chair, Crystal Ice, Napoleon (BH-H002-CRYSTAL-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-438-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- FLASH FURNITURE Fabric Stack Armchair, Burgundy (XU-60154-BY-GG)
- FLASH FURNITURE Stack Chair w/Support, 770 lb. Capcty, Wht (RUT-288-WHITE-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 29.75" H (RUT-D01-BK-GG)
- KFI Poly Stack Chair, Sky Blue (CS2300-P35)
- Flash Furniture Stacking Chairs