Shop All Gaming Chairs
This Product is Discontinued
Flash Furniture
Black & Red Designer Swivel Gaming Office Chair (Discontinued)
Mfr # UL-A072-BK-GG
Zoro # G403876438
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 27
- Finish Black Metal
- Material Foam, Iron, Leather/Faux Leather, Plastic, Plywood
- Overall Width 24.75
- Weight 27
Product Information
- Brand Flash Furniture
- MFR # UL-A072-BK-GG
- Zoro # G403876438
- UPC # 840196336220
- Country of Origin China
- Category Gaming Chairs
Dimensions
Overall Length | 27 |
Overall Width | 24.75 |
Overall Height | 48 |
Details
Finish | Black Metal |
Material | Foam, Iron, Leather/Faux Leather, Plastic, Plywood |
Weight | 27 |
Color | Black/Red |
Capacity | 250 |
Style | Gaming Chair |
Description
Whether you're online gaming or finishing a project for work, this designer ergonomic racing chair will let you do it in style. This high back computer chair is generously padded and covered in LeatherSoft upholstery for softness and durability. Padded arms, a contoured back, and built-in lumbar support with diamond stitching give you maximum comfort especially when seated for long periods. When you're in the middle of a match or virtual meeting, the last thing on your mind should be your chair. A sturdy iron frame with metal screw construction gives you a worry-free seating experience. The pneumatic seat height adjustment lever is conveniently located just under the seat. 360° swivel paired with the sporty dual wheel casters allow you to reach any work surface with ease. Assembly of your new computer chair takes less than 30 minutes with the step-by-step illustrated instructions and included tool. Wipe away spills and keep this racing chair dust free with a damp cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.