Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series
Mfr # GO-2138-GG
Zoro # G3610691
original price:
$279.99
17% off
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Color Black
- Seat Material Leather
- Overall Height 41-3/4"
- Overall Width 29 in
Product Information
- Brand Flash Furniture
- MFR # GO-2138-GG
- Zoro # G3610691
- UPC # 889142003083
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 41-3/4" |
Overall Width | 29 in |
Overall Depth | 31" |
Back Height | 23 in |
Width | 29" |
Seat Width | 24 in |
Seat Depth | 20 1/2 in |
Back Width | 24 1/2 in |
Seat Height | 21 in |
Arm Height | 6 in |
Description
Frame Chair, Back Color Black, Back Material Faux Leather, Frame Color Black, Frame Material Metal, Overall Depth 31 in, Overall Height 41 3/4 in, Overall Width 29 in, Product Type Frame Chair, Seat Color Black, Seat Depth 20 1/2 in, Seat Height 21 in, Seat Material Faux Leather, Seat Width 24 in, Standards ANSI/BIFMA, CAL 117, Green Certified, Weight Capacity 500 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- HIGHBOY 3 Tier Glass Display Entryway Table (HI196032)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- ALATERRE FURNITURE Aurora Corner L-Shaped Twin Wood Bed Set, Dove Gray (AJAU1180)
- FLASH FURNITURE Black Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Leather Seat, Hercules Series (GO-2073-LEA-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Office Chair, 32"L46"H, Padded, LeatherSeat, HerculesSeries (GO-2222-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-MAH-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- OFFICESOURCE Tate Collection Guest Arm Chair with Black Frame (18925VBK)
- Flash Furniture Office Chairs