Shop All Patio Sofas & Loveseats
Flash Furniture
Black Loveseat with Storage & Charcoal Cushions
Mfr # GM-201108-2S-CH-GG
Zoro # G703431887
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26.5
- Overall Width 58.25
- Capacity 600
- Overall Length 28.75
- Color Charcoal
Product Information
- Brand Flash Furniture
- MFR # GM-201108-2S-CH-GG
- Zoro # G703431887
- UPC # 889142976103
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Height | 26.5 |
Overall Width | 58.25 |
Overall Length | 28.75 |
Details
Capacity | 600 |
Color | Charcoal |
Weight | 47 |
Material | Fabric, Foam, Polypropylene, Steel |
Description
Entertain friends and family on the deck or patio and meet outdoors with clients in upmarket style when you purchase this stylish loveseat. Boasting a black metal frame with included charcoal back and seat cushions as well as storage pockets, everything you need for ultimate relaxation is in the box. This upholstered all-weather lounge loveseat with storage will add sophisticated comfort to any residential or commercial atmosphere. Whether you're taking a break from a long day or having after work drinks with your business partners, this comfortable 2-seater sofa offers enduring materials. A powder coated 18 gauge steel frame is weather-resistant to withstand the rigors of year-round use however, care should be taken to protect from prolonged periods of wet weather. Sturdy metal screw reinforcements allow this loveseat to hold up to 600 lbs. of static weight to accommodate most users. Storage pockets on both sides of this multipurpose chair allow you to keep remote controls, reading glasses, or informational pamphlets within reach. Assemble your new loveseat in 30 minutes or less with included materials. Durable fabric cushions are zippered for removal and may be spot cleaned with water and a dry cloth. Fixed plastic floor glides protect your hard flooring surfaces when used indoors. Purchase several of these indoor/outdoor loveseats to create conversation areas for meetings or a relaxed space for the whole family to gather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Forged Bypass Pruner, 81/2", 1" Cap (41407)
- BRIGGS & STRATTON Intake Gasket (795123)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 29"x61" (RBB612942)
- CARGO MAXX Tricot Orange Flag 18x18 w/24inDowel (122-10005)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- HANOVER Cortino Commercial-Grade Aluminum Sofa with Plush Sunbrella Cushions (CORTSOFA-GMASH)
- Flash Furniture Patio Furniture