Shop All Waiting Room & Guest Chairs
Flash Furniture
Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series
Mfr # CH-162430-BK-LEA-GG
Zoro # G3611148
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Integrated Curved
- Seat Color Black LeatherSoft
- Seat Material Chrome, Foam, Leather/Faux Leather, Plywood
- Overall Height 38
- Overall Width 30
Product Information
- Brand Flash Furniture
- MFR # CH-162430-BK-LEA-GG
- Zoro # G3611148
- UPC # 889142060819
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38 |
Overall Width | 30 |
Overall Depth | 30" |
Width | 30" |
Length | 30 |
Details
Item | Side Reception Chair |
Arm Style | Integrated Curved |
Seat Color | Black LeatherSoft |
Seat Material | Chrome, Foam, Leather/Faux Leather, Plywood |
Back Color | Black |
Back Material | Leather |
Frame Material | Metal |
Backrest | High Back with Lumbar Pillow |
Color | Black LeatherSoft |
Series | Egg |
Weight Capacity | 300 |
Material | Back, Seat: Leather/Faux Leather; Base: Chrome |
Style | Side Reception Chair |
Description
Black Leather Egg Series Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, White, Vinyl (493N62)
- FLASH FURNITURE 2 Pk 18 Inch Dark Brown LeatherSoft Dining Chairs (ET-ER18345-18-DB-GG)
- FLASH FURNITURE Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries (XU-DG6Q4BSCH-BLKV-GG)
- FLASH FURNITURE Chair, 30"L31-1/4"H, Flared, LeatherSeat, Hercules MajestySeries (222-1-BK-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-IVORY-HARD-VYL-GG)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-GOLDVEIN-BK-VY-GG)
- Flash Furniture Seating