Shop All Accent Chairs
Flash Furniture
Black LeatherSoft Parsons Chair with Mahogany Legs
Mfr # QY-A37-9061-BKL-GG
Zoro # G6066580
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300
- Series Greenwich
- Frame Material Foam, Larch Wood, Leather/Faux Leather, Plywood, Polyester, Rubberwood (Parawood)
- Overall Depth 21-1/2"
- Overall Height 40
Product Information
- Brand Flash Furniture
- MFR # QY-A37-9061-BKL-GG
- Zoro # G6066580
- UPC # 889142259909
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 21-1/2" |
Overall Height | 40 |
Overall Width | 19 |
Overall Length | 21.5 |
Details
Weight Capacity | 300 |
Series | Greenwich |
Frame Material | Foam, Larch Wood, Leather/Faux Leather, Plywood, Polyester, Rubberwood (Parawood) |
Category Type | Accent Chair |
Item | Accent Chair |
Upholstery Color | Black |
Capacity | 300 |
Color | Black LeatherSoft |
Material | Foam, Larch Wood, Leather/Faux Leather, Plywood, Polyester, Rubberwood (Parawood) |
Finish | Mahogany Wood |
Hardware Finish | Mahogany Wood |
Description
Parsons Chair,Black Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame (FV-FMC-025-IV-SGD-GG)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- Flash Furniture Accent Chairs