Shop All Massage Chairs
Flash Furniture
Black High Back Massage Chair
Mfr # BT-9578P-GG
Zoro # G3611050
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Overall Height 43-1/2"
- Overall Depth 28"
- Caster Type Dual Wheel
- Frame Material Plastic
Product Information
- Brand Flash Furniture
- MFR # BT-9578P-GG
- Zoro # G3611050
- UPC # 847254053860
- Country of Origin China
- Category Massage Chairs
Dimensions
Overall Height | 43-1/2" |
Overall Depth | 28" |
Height | 40" |
Width | 26" |
Details
Item | Office Chair |
Arm Style | Padded |
Caster Type | Dual Wheel |
Frame Material | Plastic |
Backrest | High Back with Headrest |
Color | Black |
Series | Contemporary |
Weight Capacity | 250 lb. |
Material | Leather/Faux Leather |
Description
Black High Back Massage Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- BAXTON STUDIO Adelaide Light Beige Upholstered Full Size Platform Bed (136-7472)
- FOREVER LEAF Faux 4 ft. Fiddle Leaf Tree w/Pot (FL05103)
- IG DESIGN GROUP AMERICAS INC Med Xmas Gift Bags (IG116267)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- OSAKI Osaki OS-Bello Compact Massage Chair, Black (Osaki OS-Bello)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Black (Osaki Pro Yamato)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Brown (Osaki Pro Yamato)
- TITAN Titan 3D Pro Commander Zero Gravity Massage Chair, Beige (Titan Pro Commander)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Beige (Osaki Pro Yamato)
- OSAKI Osaki OS-4000LS Zero Gravity Massage Chair, Brown (Osaki 4000LS)
- Flash Furniture Massage Chairs