Shop All Massage Chairs
Flash Furniture
Black High Back Massage Chair
Mfr # BT-2690P-GG
Zoro # G3611069
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41-1/2"
- Overall Depth 24"
- Caster Type Dual Wheel
- Frame Material Plastic
- Backrest Mid Back with Built-In Lumbar Support
Product Information
- Brand Flash Furniture
- MFR # BT-2690P-GG
- Zoro # G3611069
- UPC # 847254053877
- Country of Origin China
- Category Massage Chairs
Dimensions
Overall Height | 41-1/2" |
Overall Depth | 24" |
Width | 25" |
Height | 37" |
Details
Item | Massaging Executive Office Chair |
Caster Type | Dual Wheel |
Frame Material | Plastic |
Backrest | Mid Back with Built-In Lumbar Support |
Color | Black |
Series | Contemporary |
Weight Capacity | 250 lb. |
Material | Leather/Faux Leather |
Description
Black High Back Massage Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-P-GG)
- GRACIOUS LIVINGRPORATION RED Folding Table (14312-6PDQ)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- FLASH FURNITURE Black High Back Massage Chair (BT-9578P-GG)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Brown (Osaki Pro Yamato)
- TITAN Titan 3D Pro Commander Zero Gravity Massage Chair, Beige (Titan Pro Commander)
- OSAKI Osaki OS-Bello Compact Massage Chair, Black (Osaki OS-Bello)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Beige (Osaki Pro Yamato)
- OSAKI Osaki OS-4000LS Zero Gravity Massage Chair, Brown (Osaki 4000LS)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Black (Osaki Pro Yamato)
- Flash Furniture Massage Chairs