Shop All Folding Chair & Table Carts
Flash Furniture
Black Heavy Duty Large Mobile Chair & Table Cart
Mfr # QIN-SHD245425-GG
Zoro # G208639023
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 660 lbs
- Overall Length 33.5 in
- Overall Width 71.5 in
- Overall Height 73.5 in
- Frame Material Steel
Product Information
- Brand Flash Furniture
- MFR # QIN-SHD245425-GG
- Zoro # G208639023
- UPC # 196861022043
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 33.5 in |
Overall Width | 71.5 in |
Overall Height | 73.5 in |
Details
Load Capacity | 660 lbs |
Frame Material | Steel |
Finish | Black Powder Coat |
Color | Black |
Description
Set up and cleanup for special events, training seminars, or Sunday services can be a monumental task but this innovative mobile chair and table dolly is here to help. Designed with dual wheel casters that perform on any type of flooring surface, this mobile cart can fully turn 360° to save you steps when loading and unloading your folding chairs and tables. The powder coated steel frame holds up to 661 lbs. static weight and boasts a height adjustable middle crossbar and steel handles on both sides for easy movement. Dual chair hanger arms and lower brackets give you the versatility of adding folding chairs only, or folding chairs on top and folding tables on the bottom to suit your needs. This large dolly holds up to 84 chairs or 42 chairs and 12 tables depending on the chair type. The included bungee cords wrap around the upper and lower sections to ensure your load stays in place and the weatherproof cover lets you safely store your tables and chairs outdoors when you're tight on indoor space. Also available in a small version, we offer a storage solution to fit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA CABANA Towels 30 x 70 - Blue , 4PK (CABANA-BL)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-Q-GG)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- FLASH FURNITURE Dolly for Round Fold Tables, Blk (NG-DY60-GG)
- FLASH FURNITURE Folding Table Dolly, Rect Tables, 30"x72" (NG-DY3072-GG)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- FLASH FURNITURE Folding Chair Dolly, 35 Chair Cap, Black (NG-DOLLY-309-35-GG)
- FLASH FURNITURE Chiavari Chair Dolly, Red (XU-CH-DOL-GG)
- FLASH FURNITURE Folding Chair Dolly, 50 Chair Cap, Black (NG-DOLLY-309-50-GG)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- Flash Furniture Seating