Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Folding Sling Patio Chairs with Armrests, 4PK
Mfr # 4-GM-SC098-BK-GG
Zoro # G408439645
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 35.75"
- Overall Length 24.5"
- Capacity 350 lbs.
- Overall Width 20.75"
Product Information
- Brand Flash Furniture
- MFR # 4-GM-SC098-BK-GG
- Zoro # G408439645
- UPC # 196861105364
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35.75" |
Overall Length | 24.5" |
Overall Width | 20.75" |
Details
Color | Black |
Capacity | 350 lbs. |
Material | Steel, Textilene |
Finish | Black Powder Coat |
Description
Relax and enjoy your outdoor leisure time with this set of 4 patio sling chairs with armrests. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making these chairs ideal for use outside. Designed to stand up to the elements, these patio chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that hold up to 350 lbs. static weight per chair. Protective floor glides prevent damage to indoor flooring surfaces and the lightweight, foldable design allows for easy storage and portability so you can take them along to your favorite locations. These chairs arrive ready for use right out of the box and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets in multiple colors to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 635-189 Oil Pump For Stihl 066 And Ms 660 Chainsaws 1122 640 3205 (635-189)
- MAYNE Yorkshire Decorative Brackets (2pack) - White (4821-W)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- STARBAR Starbar - Ez Trap Fly Trap 2 Pack - 3004323 (553769)
- FLASH FURNITURE Paladin Black Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-BKBK-GG)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Gray Mesh Zero Gravity Lounge Chair, PK 2 (2-GM-103122SS-GR-GG)
- FLASH FURNITURE Black Modern Dual Slat Back Adirondack Chair (JJ-C14509-BK-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- CREEKVINE DESIGNS 5 ft Cedar Classic Porch Swing (WF5CSBSCVD)
- Flash Furniture Patio Club Chairs & Chaise Lounges