Shop All Stacking Chairs
Flash Furniture
Black Fabric Stackable Church Chair with Arms
Mfr # XU-DG-60156-BK-GG
Zoro # G701929775
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21.5
- Finish Silver Vein Metal
- Weight 19
- Overall Height 33.5
- Material Fabric, Foam, Plastic, Plywood, Polyester, Steel
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60156-BK-GG
- Zoro # G701929775
- UPC # 889142973898
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 21.5 |
Overall Height | 33.5 |
Overall Length | 24.5 |
Details
Finish | Silver Vein Metal |
Weight | 19 |
Material | Fabric, Foam, Plastic, Plywood, Polyester, Steel |
Color | Black Fabric/Silver Vein Frame |
Capacity | 500 |
Style | Stacking Church Chair |
Description
Give your event venue, worship center, or lecture hall a fresh new look with this commercial-grade stacking church chair. Durable black fabric upholstery paired with a beautiful silver veined frame will lend an understated elegance to any space. The addition of wood accented arms relieves pressure from the neck and shoulders for a more comfortable seating experience. These extra wide 21" event chairs not only look stylish in your space but provide safe and secure seating. 15 gauge cold rolled steel with metal screw reinforcements holds up to 500 lbs weight capacity to accommodate most users. This upholstered armchair is stackable up to 8 chairs from the floor for storage or routine floor maintenance. Make a smart investment by purchasing multiple upholstered event chairs for your rental business, waiting room, or corporate training rooms. Assembly takes less than 10 minutes with the included tools. Fixed floor glides will prevent damage to hard flooring surfaces. Vacuum or lightly brush to remove dust and lint, blot spills with a dry cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Knob, Chrome Plated (1189600)
- SAFAVIEH 8 x 10 in. Madison Contemporary Rectangle Rug Red & Light Blue (MAD458C-8)
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- FLASH FURNITURE Burgundy Fabric Stackable Church Chair with Arms (XU-DG-60156-BUR-GG)
- FLASH FURNITURE Stack Chair, Orange Plastic, Sled Base (RUT-2-OR-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-515-1-VINYL-GG)
- FLASH FURNITURE Sled Stack Chair, Plstc, Prforatd Back, Blk (RUT-498A-BLACK-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- FLASH FURNITURE 21"W Church Chair in Burgundy Fabric w/ Book Rack, 4PK (4-FD-CH0221-4-GV-3169-BAS-GG)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- Flash Furniture Seating