Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
Black Adirondack Rockers & 22" Fire Pit, PK 2
Mfr # JJ-C147052-202-BK-GG
Zoro # G904837723
product price: $634.99
/pk 2, $317.50/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Polystyrene, Stainless Steel
- Color Black
- Weight 84
- Capacity 350
- Overall Height 39.5
Product Information
- Brand Flash Furniture
- MFR # JJ-C147052-202-BK-GG
- Zoro # G904837723
- UPC # 196861002441
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Overall Height | 39.5 |
Overall Length | 37.75 |
Overall Width | 29.5 |
Details
Material | Iron, Polystyrene, Stainless Steel |
Color | Black |
Weight | 84 |
Capacity | 350 |
Description
Extend the time you spend outdoors with this set of 2 rocking Adirondack rocking chairs and 22" round fire pit. Lending a restful atmosphere to any environment, this 3 piece outdoor set is ideal on your concrete patio, in the backyard, or can be transported to your campsite. The fire pit includes a spark screen, grate, and poker to help you manage your wood burning fire. Constructed from polystyrene and UV treated, the set of 2 classic Adirondack rocking chairs won't chip, splinter or peel, are lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight. The outdoor fire pit is made from iron and is coated with a hight temperature paint. A lower band not only looks great but also gives greater stability to the fire pit. Assembly for your new poly resin rockers takes less than 30 minutes each while the portable fire pit goes together in 10 minutes or less. Water and a neutral detergent maintains the appearance of your chairs while the camping fire pit cleans with a citrus based degreaser and nylon brush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Assm-Blade 34 (GW-34509)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 6 (FGM016-D6)
- COLEMAN Coleman Skydome Tent 4P Fullfly Vest Evrgrn C001 (2000037516)
- EARTHMINDED EarthMinded F-RN091 Add-A-Spigot Kit to Any Rain Barrel or Container (F-RN091)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- FLASH FURNITURE 2PK Modern Gray Adirondack Chairs & 22" Fire Pit (JJ-C145092-202-GY-GG)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- FLASH FURNITURE Black 28"Square 50,000 BTU Metal Fire Pit Table (YO-GYM80015-BK-GG)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE 195 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BRZ-GG)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories