Shop All Bed Frames
Flash Furniture
Beige Queen Platform Bed with Tufted Headboard
Mfr # YK-1077-BEIGE-Q-GG
Zoro # G706006051
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
- Overall Height 57
- Overall Width 66.5
- Overall Length 84.5
- Weight Capacity 850
Product Information
- Brand Flash Furniture
- MFR # YK-1077-BEIGE-Q-GG
- Zoro # G706006051
- UPC # 840196374963
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 57 |
Overall Width | 66.5 |
Overall Length | 84.5 |
Details
Color | Beige |
Material | Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood |
Weight Capacity | 850 |
Description
Unwind and relax at the end of the day in your bedroom oasis showcased by this beautiful faux linen upholstered platform bed. Plush foam padding in the headboard and footboard provide an elevated look, soft feel, and added comfort. The lightweight, but durable design gives you a sturdy foundation for any type of mattress with no box spring needed but allows you to move the bed when the mood strikes and leaves 8.5" between the frame and floor for storage. The engineered wood frame and wooden support slats hold up to 850 lbs. static weight and assemble quickly and easily with the included tools and instructions. This gorgeous modern platform has adjustable floor glides for a stable level sleeping surface and cleans with light brushing or a vacuum. Your new bed frame arrives smartly packaged in a single box for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- FLASH FURNITURE Platform Bed, Riverdale, King, Beige (HG-36-GG)
- FLASH FURNITURE Queen Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-Q-DG-GG)
- FLASH FURNITURE Cream Tufted Fabric Upholstered Queen Headboard (TW-3WLHB21-W-Q-GG)
- FLASH FURNITURE Platform Bed Set, Riverdale, Twin, Black (HG-BM-37-GG)
- FLASH FURNITURE King, Bedford Headboard, Black Fabric (HG-HB1704-K-BK-GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- DONNA SHARP Forest Weave Bed SetQueen Size (Y20076)
- Flash Furniture Beds and Mattresses