Shop All Folding Chairs
Flash Furniture
Beige Fabric Folding Chair
Mfr # 2-HA-MC309AF-BGE-GG
Zoro # G2788644
product price: $99.49
/pk 2, $49.75/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Product Information
- Brand Flash Furniture
- MFR # 2-HA-MC309AF-BGE-GG
- Zoro # G2788644
- UPC # 889142417330
- Country of Origin China
- Category Folding Chairs
Details
Item | Beige Fabric Folding Chair,PK2 |
Color | Beige Fabric/Beige Frame |
Style | Folding Chair |
Description
Host Thanksgiving at your house and leave out "bring your own chair" on the invite we've got you covered with these padded folding chairs. These heavy-duty metal folding chairs are built for commercial businesses who host a myriad of events and need to accommodate people of varying sizes. Portable chairs are ideal in community centers to transport from storage to venue floor. Change the scenery with these outdoor metal chairs by taking the party outside. Take care of your chairs so they last you many years by storing indoors. Its 18-gauge curved steel frame is triple braced with legsupport bars to hold up to 300 pounds while the non-marring floor glides protect your flooring from scuffs and scrapes. Celebrate all family events at your home for guests to sit comfortably atop these upholstered folding chairs. These chairs come assembled to be of service as soon as they're delivered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-EFE1679-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-BLUE-GG)
- FLASH FURNITURE Black ''X'' Back Metal Restaurant Chair, Walnut Wood Seat, PK2 (2-XU-6FOBXBK-WALW-GG)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair with 3/4 Panel Back (4-XU-DG-60442-660-2-BV-GG)
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH02185-GV-10355-GG)
- Flash Furniture Seating