Shop All Waiting Room & Guest Chairs
Flash Furniture
Bean Bag Chair, 42"L19"H
Mfr # DG-BEAN-LARGE-SOLID-RED-GG
Zoro # G3620948
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19"
- Overall Depth 42"
- Width 42"
- Height 19"
- Features Comfortable, Zipper Closure, Washable, Lightweight, Removable Cover
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-LARGE-SOLID-RED-GG
- Zoro # G3620948
- UPC # 847254067379
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 19" |
Overall Depth | 42" |
Width | 42" |
Height | 19" |
Details
Item | Bean Bag Chair |
Color | Red |
Features | Comfortable, Zipper Closure, Washable, Lightweight, Removable Cover |
Office Chair Style | Bean Bag Chair |
Material | Cotton; Seat: Fabric |
Style | Bean Bag Chair |
Description
Red Bean Bag Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-DOT-PK-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Medical Waiting Room Chair, 23-1/2"L34"H, VinylSeat, HerculesSeries (XU-DG-60442-660-2-BV-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-HTPK-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BNDOT-GG)
- Flash Furniture Seating