Shop All Waiting Room & Guest Chairs
Flash Furniture
Bean Bag Chair, 42"L19"H
Mfr # DG-BEAN-LARGE-SOLID-HTPK-GG
Zoro # G5034038
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19"
- Overall Depth 42"
- Width 42"
- Office Chair Style Bean Bag Chair
- Material Seat: Fabric
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-LARGE-SOLID-HTPK-GG
- Zoro # G5034038
- UPC # 889142194293
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 19" |
Overall Depth | 42" |
Width | 42" |
Details
Item | Bean Bag Chair |
Color | Hot Pink |
Office Chair Style | Bean Bag Chair |
Material | Seat: Fabric |
Style | Bean Bag Chair |
Description
Bean Bag Chair,Oversized,Hot Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- FLASH FURNITURE Black Ladder Stool-Mah Seat (2-XU-DG697BLAD-BAR-MAHW-GG)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-MTGN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-BK-GG)
- Flash Furniture Office Chairs